SmoothSip Slider Vacuum Insulated Tumbler 12 oz Out of the Blue BPA Free
- Mfr # C08314
- Zoro # G823720724
product price:Â
$
40.99
/ea
Key Features
Design
SmoothSip Slider
Color Family
Blue
Microwave Safe
No
Gauge Case Material
Plastic/Stainless Steel
Height
5.91 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C08314
- Zoro #
- G823720724
- UPC #
- 840467309205
- Country of Origin
- China
- Item
- Vacuum Insulated Tumbler
- Design
- SmoothSip Slider
- Color Family
- Blue
- Microwave Safe
- No
- Gauge Case Material
- Plastic/Stainless Steel
- BPA Free
- Yes
- Capacity
- 12 fl. oz.
- Case Color
- Out of the Blue
- Dishwasher Safe
- Yes
Dimensions
- Height
- 5.91 in
- Width
- 3.4 in
Description
I'll never spill the (coffee) beans. You could say I'm pretty tight lipped-all thanks to my leakproof slider lid. But besides keeping your caffeine safe, I also keep drinks warm or cold and my ohhhh-so-smooth spout delivers the best sipping experience you'll ever have. Plus, I look good at all times-even under those harsh office lights.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.