Shop OWALA
See all product information
Create Account
SmoothSip Vacuum Insulated Tumbler 12 oz Shy Marshmallow BPA Free
- Mfr # C07054
- Zoro # G223720744
product price:Â
$
40.99
/ea
Key Features
Microwave Safe
No
Color Family
White
Dishwasher Safe
Yes
Case Color
Shy Marshmallow
Capacity
12 fl. oz.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C07054
- Zoro #
- G223720744
- UPC #
- 847280091430
- Country of Origin
- China
- Microwave Safe
- No
- Color Family
- White
- Dishwasher Safe
- Yes
- Case Color
- Shy Marshmallow
- Capacity
- 12 fl. oz.
- BPA Free
- Yes
- Design
- SmoothSip
- Item
- Vacuum Insulated Tumbler
- Gauge Case Material
- Plastic/Stainless Steel
Dimensions
- Height
- 5.8 in
- Width
- 3.25 in
Description
I'll never spill the (coffee) beans. You could say I'm pretty tight lipped-all thanks to my leakproof slider lid. But besides keeping your caffeine safe, I also keep drinks warm or cold and my ohhhh-so-smooth spout delivers the best sipping experience you'll ever have. Plus, I look good at all times-even under those harsh office lights.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.