Plastic Strap, PK28
- Mfr # 12550396B15WAAR-PLT
- Zoro # G524970596
product price:Â
$
6,927.99
/pk of 28, $247.43/ea
Key Features
Strapping Material
Plastic
Break Strength
3,900 lb
Core Width
6 in
Color
Black
Core Diameter
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12550396B15WAAR-PLT
- Zoro #
- G524970596
- UPC #
- -
- Country of Origin
- United States
- Item
- Plastic Strapping
- Strapping Material
- Plastic
- Break Strength
- 3,900 lb
- Color
- Black
- Strapping Finish
- Smooth Waxed
- AAR Approved
- Yes
- Standards
- ASTM D3950-23
- Strapping Grade
- Machine Strapping
Dimensions
- Core Width
- 6 in
- Core Diameter
- 16 in
- Strapping Thickness
- 0.05 in
- Strapping Width
- 1 1/4 in
- Strapping Length
- 1,520 ft
Description
Plastic Strapping, Strapping Grade Machine Strapping, Strapping Width 1 1/4 in, Break Strength 3,900 lb, Core Diameter 16 in, Core Width 6 in, Strapping Finish Smooth Waxed, Color Black, Package Quantity 28
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.