Zoro Homepage

Fork Terminal, #6 Stud Size, 14 AWG, Nylon Insulated, Blue, 1000 PK

  • Mfr # PN14-6LF-M

  • Zoro # G0416499


product price: $445.99
/pk 1000, $0.45/ea
Free Shipping & Returns

Key Features

Terminal Shape
Locking Fork
Insulation Color
Blue
Minimum Wire Size
16 AWG
Insulation Type
Nylon
Stud Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN14-6LF-M
Zoro #
G0416499
UPC #
7498380089
Country of Origin
Mexico

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#6
Overall Length
0.86 in
Width
0.3"
Width (In.)
1/4 in

Details

Item
Fork Terminal
Terminal Shape
Locking Fork
Insulation Color
Blue
Insulation Type
Nylon
Contact Material
Copper
Maximum Operating Temperature
105 Degrees C
Standards
UL Listed 587H E52164; CSA Certified LR31212
Features
Grip Sleeve Barrel Type; Locking Fork; Butted Seam
Finish
Tin-Plated
Connector Plating
Tin

Description

Fork,Locking,Nylon,18-14 Awg,#6,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.