
Flair Felt Tip Porous Point Pen, Stick, Medium 0.7 mm, Assorted Ink and Barrel Colors, 4PK
Mfr # 84044
Zoro # G223333197
product price:Â $10.29
/pk 4, $2.57/eaKey Features
Ink Color
Black, Blue, Green, Red
Pen Type
Porous Point Pen
Point Size
0.7 mm
Tip Style
Bullet
Cap Color
Black, Blue, Green, Red
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
84044
Zoro #
G223333197
UPC #
41540840442
Country of Origin
Mexico
Dimensions
Point Size
0.7 mm
Details
Ink Color
Black, Blue, Green, Red
Pen Type
Porous Point Pen
Tip Style
Bullet
Cap Color
Black, Blue, Green, Red
Pen Style
Stick
Barrel Color
Black, Blue, Green, Red
Marking Tool Color Family
Multicolor
Features
Pocket Clip
Description
Smear-resistant ink that won't bleed through the page combine to give all your drawings, doodles, and projects a pop of indulgent color. Flair pens write in bold, colorful lines and have a point guard that prevents the tip from fraying. Treat yourself to bold, fun, excitingly sweet sketching and writing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.