
Jotter Retractable Pen and Pencil Set
Mfr # 2032740
Zoro # G523332470
product price:Â $43.99
/eaKey Features
Includes
(1) Medium Blue Ballpoint Pen, (1) Medium Black Gel Pen, (1) 0.7 mm Mechanical Pencil
Features
Retractable
Marking Tool Color Family
Multicolor
Point Size
0.7 mm
Pencil Type
Mechanical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2032740
Zoro #
G523332470
UPC #
-
Country of Origin
France
Dimensions
Point Size
0.7 mm
Tip Size
0.7 mm
Details
Includes
(1) Medium Blue Ballpoint Pen, (1) Medium Black Gel Pen, (1) 0.7 mm Mechanical Pencil
Features
Retractable
Marking Tool Color Family
Multicolor
Pencil Type
Mechanical
Graphite Color
Black
Barrel Color
Platinum, Red Kensington/Platinum, Royal Blue/Platinum
Ink Color
Black, Blue
Pen Type
Ballpoint, Gel
Tip Style
Conical
Refillable
Yes
Description
A symbol of style for over 60 years, the Parker Jotter Collection is legendary, yet so contemporary, and the Parker Jotter Retractable Pen & Pencil Set pays tribute to both the brand's British heritage and some of London's iconic landmarks. Poised to elevate everyday writing into an experience to be savored, this set includes a blue-ink ballpoint pen with a Royal Blue and Platinum barrel, a black-ink gel pen with a Red Kensington and Platinum barrel along with a mechanical pencil with a Platinum barrel. All three also feature the iconic arrow clip. This set makes an ideal gift for recent graduates, first-time job seekers and anyone who appreciates the slow art of expressing ideas on paper. Seize the day with Parker Jotter-their beautiful craftsmanship and sleek design always deliver a remarkably fine writing experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.