Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Motor Switch, 30 A, 3 P, 3 Phase, Toggle, NEMA 1

  • Mfr # 7803MD

  • Zoro # G316332731


product price: $105.99
/ea
Free Shipping & Returns

Key Features

NEMA Enclosure Rating
NEMA 1
Mounting Style
Surface
Operator
Toggle
Terminal Connection Type
Screw
Maximum Voltage Rating
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7803MD
Zoro #
G316332731
UPC #
785007267686
Country of Origin
Mexico

Dimensions

Mounting Hole Distance - Height
3.28 in
Overall Height
3.67 in
Overall Width
1.83 in
Overall Depth
1.74 in

Details

NEMA Enclosure Rating
NEMA 1
Mounting Style
Surface
Operator
Toggle
Terminal Connection Type
Screw
Maximum Voltage Rating
600V
Standards
UL, CSA
Number of Poles
3
Starter Style
NEMA
Phase
3
Current AC
30 A
Item
Manual Motor Switch
Horsepower @ Three Phase - 600V AC
20 hp
Maximum Operating Temperature
75 Degrees C
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Contact Material
Silver Alloy
Horsepower @ Three Phase - 480V AC
10 hp
Minimum Operating Temperature
-40 Degrees C
Number of Gangs
1

Description

Motor Switch, Current AC 30 A, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp, Horsepower @ Three Phase - 600V AC 20 hp, Number of Poles 3, Operator Toggle Switch, Phase Three, Starter Style NEMA, Terminal Connection Type Screw Terminals, Maximum Voltage Rating 600V, Mounting Style Surface, NEMA Enclosure Rating 1, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.