Shop PEMS
See all product information
Create Account
MCMILLAN 1/12 1350 5 in CX OEM Replacement Greenheck
- Mfr # 304842M
- Zoro # G923933079
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Enclosure Design
OAO
Voltage
115V
Motor Shaft Rotation
CWSE
Motor Bearings
SLEEVE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 304842M
- Zoro #
- G923933079
- UPC #
- -
- Country of Origin
- Unknown
- Hz
- 60 Hz
- Motor Enclosure Design
- OAO
- Voltage
- 115V
- Motor Shaft Rotation
- CWSE
- Motor Bearings
- SLEEVE
- HP
- 0.083
- No. of Speeds
- 1
- Full Load Amps
- 1.42 A
- Frame
- 42
- Nameplate RPM
- 1,350 RPM
Dimensions
- Body Dia.
- 5 in
Description
PEMS MCMILLAN 1/12, 1350, 5 in CX OEM replacement motor (Supplier Stock No. PEM-304842M) fits Greenheck part 304842M and replaces Grainger 21EC11/3DPF2/5AE74 and Universal Electric JE2H053; PEMS reference A0810B3214. Dimensions: 13.00 in L x 13.00 in W x 12.00 in H, weight 9.90 lbs, designed for HVACR OEM replacement applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.