Shop PEMS
See all product information
Create Account
115V Replacement Motor for CW095 G095 - OEM Greenheck
- Mfr # 308318M
- Zoro # G123932261
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5 in
Motor Bearings
SLEEVE
Hz
60 Hz
Frame
42
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308318M
- Zoro #
- G123932261
- UPC #
- -
- Country of Origin
- Unknown
- Motor Bearings
- SLEEVE
- Hz
- 60 Hz
- Frame
- 42
- Voltage
- 115V
- HP
- 0.125
- Motor Shaft Rotation
- CCWSE
- Motor Enclosure Design
- OAO
- Full Load Amps
- 2.6 A
- No. of Speeds
- 3
Description
PEMS 115V OEM replacement motor for CW095/G095 applications, Supplier Stock No PEM-308318M, SKU A0820B3859B, compatible with Greenheck 308318M and cross-references FASCO 7124-0360/7124-1411, Franklin 8743810240, Grainger/Dayton 4YU34, and McMillan A0820B2633/A0820B3471/A0820B3680/A0820B3694/A0820B3859. Shipping dimensions 12.00 in L x 9.00 in W x 8.00 in H; weight 9.90 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.