Shop PEMS
See all product information
Create Account
Marley OEM Replacement 3.3 in DIA 1650 RPM 1/30 HP 208/240 V
- Mfr # 3900-2014-000A
- Zoro # G723932890
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
HP
0.122680965
Motor Shaft Rotation
CCWSE
Nameplate RPM
1,550 RPM
Motor Enclosure Design
TEAO
Motor Bearings
BALL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3900-2014-000A
- Zoro #
- G723932890
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 3.3 in
Details
- HP
- 0.122680965
- Motor Shaft Rotation
- CCWSE
- Nameplate RPM
- 1,550 RPM
- Motor Enclosure Design
- TEAO
- Motor Bearings
- BALL
- No. of Speeds
- 1
- Full Load Amps
- 0.55 A
- Hz
- 60 Hz
Description
PEMS 3.3-inch diameter HVACR motor, 1/30 HP, 1,650 RPM, for 208/240 V service, offered as an OEM replacement for Marley models 3900-2014-000A and Marley/Qmark 3900-2014-004. Product Type: Motor; Supplier Stock No: PEM-3900-2014-000A; SKU: AMIYR43025-3BV00-130.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.