115V Replacement Motor for Greenheck-303040M OEM
- Mfr # 303040M
- Zoro # G523932151
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
HP
0.025
Motor Bearings
SLEEVE
Voltage
115V
Motor Shaft Rotation
CWSE
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 303040M
- Zoro #
- G523932151
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.025
- Motor Bearings
- SLEEVE
- Voltage
- 115V
- Motor Shaft Rotation
- CWSE
- No. of Speeds
- 1
- Nameplate RPM
- 1,400 RPM
- Full Load Amps
- 1.1 A
- Motor Enclosure Design
- OAO
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 4.4 in
Description
PEMS 303040M 115V motor is an OEM replacement for Greenheck (303040, 303040M) and cross-references Fasco 7173-0258, McMillan D0810B4076/F0408B2783/F0410B2783 and Universal Electric JA2M437. SKU 2783B, this motor ships at 16.00 in x 13.00 in x 12.00 in, weighs 6.60 lbs, and is categorized under Motor > HVACR > OEM Replacement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.