115V Replacement Motor for Greenheck OEM-Compatible
- Mfr # 301816M
- Zoro # G923932140
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
SLEEVE
Hz
60 Hz
Nameplate RPM
1,050 RPM
Full Load Amps
4.9 A
Body Dia.
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301816M
- Zoro #
- G923932140
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5 in
Details
- Motor Bearings
- SLEEVE
- Hz
- 60 Hz
- Nameplate RPM
- 1,050 RPM
- Full Load Amps
- 4.9 A
- Motor Enclosure Design
- OAO
- Voltage
- 115V
- No. of Speeds
- 1
- Frame
- 42
- Motor Shaft Rotation
- CWSE
- HP
- 0.16
Description
PEMS 115V motor (Supplier Stock No. PEM-301816M, SKU F0524B2511B) is an OEM replacement for Greenheck part 301816M and cross-references Franklin 8715810300 and McMillan A0524B2282 / D0524B2558 / F0524B2511. Shipping dimensions are 12.00 in L x 8.00 in W x 8.00 in H and weight is 9.90 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.