99080176 OEM Vent Motor for Broan Nutone 505 MG and 50
- Mfr # 99-08-0176
- Zoro # G523932120
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
OAO
Nameplate RPM
3,000 RPM
Motor Bearings
Sleeve
Motor Shaft Rotation
CWSE
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99-08-0176
- Zoro #
- G523932120
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 3,000 RPM
- Motor Bearings
- Sleeve
- Motor Shaft Rotation
- CWSE
- Hz
- 60 Hz
- Full Load Amps
- 1.5 A
- No. of Speeds
- 1
- Voltage
- 120V
Description
PEMS motor for Broan 505(MG) and 50 models, OEM replacement for Broan-Nutone part numbers 99-08-0176 and SP-61K32 (PEMS stock PEM-99-08-0176, SKU 5A143-292). C-frame/skeleton HVACR vent motor measures 10.00 in L x 8.00 in W x 7.00 in H, weighs 3.30 lbs, and replaces Broan-Nutone 99-08-0176 / SP-61K32.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.