1/4 1075 48 CX 115V OEM Replacement Daiken McQuay
- Mfr # 063261702N
- Zoro # G023932729
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CCWSE
Voltage
115V
Body Dia.
5.6 in
No. of Speeds
1
Nameplate RPM
1,075 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 063261702N
- Zoro #
- G023932729
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Motor Shaft Rotation
- CCWSE
- Voltage
- 115V
- No. of Speeds
- 1
- Nameplate RPM
- 1,075 RPM
- Full Load Amps
- 3.2 A
- Motor Bearings
- BALL
- Hz
- 60 Hz
- Motor Enclosure Design
- OAO
- Frame
- 48
- HP
- 0.25
Description
PEMS 1/4 HP HVACR motor, 1075 RPM, 48 frame, CX design, 115V, intended as an OEM replacement for Daikin McQuay systems. Cross-references Daikin McQuay 063261702 and GE 5KCP39PGV873X; PEMS SKU 063261702N, Supplier Stock No PEM-063261702N, brand PEMS (US-Nidec).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.