OEM Replacement Motor for Broan 356 Attic Fans Broan-NuTone
- Mfr # 97-01-5612
- Zoro # G923932447
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,500 RPM
Motor Enclosure Design
OAO
Motor Bearings
SLEEVE
No. of Speeds
1
Frame
42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 97-01-5612
- Zoro #
- G923932447
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,500 RPM
- Motor Enclosure Design
- OAO
- Motor Bearings
- SLEEVE
- No. of Speeds
- 1
- Frame
- 42
- Motor Shaft Rotation
- CWSE
- HP
- 0.33
- Full Load Amps
- 6 A
- Voltage
- 120V
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 5 in
Description
PEMS replacement motor for Broan-NuTone attic fans, OEM-equivalent for part 97-01-5612 (PEMS Stock No PEM-97-01-5612, SKU 3120). Compact motor assembly measuring 12.00 in L x 8.00 in W x 7.00 in H and weighing 7.70 lbs, designed as a direct replacement to restore attic fan operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.