MCMILLAN 1/6 1200 5.0 in CX OEM Replacement Modine
- Mfr # 9F30225M
- Zoro # G323932115
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Nameplate RPM
1,050 RPM
Motor Enclosure Design
TEAO
Frame
42
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9F30225M
- Zoro #
- G323932115
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 120V
- Nameplate RPM
- 1,050 RPM
- Motor Enclosure Design
- TEAO
- Frame
- 42
- Hz
- 60 Hz
- HP
- 0.16
- Full Load Amps
- 2.5 A
- Motor Shaft Rotation
- CWSE
- Motor Bearings
- SLEEVE
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 5 in
Description
PEMS 9F30225M OEM replacement motor for HVACR applications with a single shaft, 1/6 HP, 1,200 RPM and 5.0-inch shaft length (CX series). Cross-reference part numbers include MARATHON 48A11T179, MCMILLAN A0824A2962/A0824A3950, MODINE 9F30095 and UNIVERSAL ELECTRIC DB3G001.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.