Mcmillan 1/15 1550/3 5.0 in C OEM Replacement Greenheck
- Mfr # 301461M
- Zoro # G623932099
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Enclosure Design
OAO
Full Load Amps
1.2 A
Nameplate RPM
1,550 RPM
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301461M
- Zoro #
- G623932099
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5 in
Details
- Hz
- 60 Hz
- Motor Enclosure Design
- OAO
- Full Load Amps
- 1.2 A
- Nameplate RPM
- 1,550 RPM
- No. of Speeds
- 1
- Motor Bearings
- SLEEVE
- Voltage
- 115V
- HP
- 0.06
- Frame
- 42
- Motor Shaft Rotation
- CCWSE
Description
PEMS motor A0812B2789A (MCMILLAN 1/15, 1550/3, 5.0 in, C) is an OEM replacement for Greenheck 301461M and cross-references FASCO 7108-2425/7108-6194/7108-6848, Grainger/Dayton 23DW28/53J557, McMillan A0812B2789, and Universal Electric CA2G174. Shipping dimensions 13.00 x 13.00 x 14.00 in and weight 9.90 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.