Broan 3.3 in Motor 120V 0.8A
- Mfr # 100599G
- Zoro # G223931607
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,500 RPM
Body Dia.
3.3 in
Hz
60 Hz
Motor Enclosure Design
TEAO
Motor Shaft Rotation
CCWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100599G
- Zoro #
- G223931607
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 3.3 in
Details
- Nameplate RPM
- 1,500 RPM
- Hz
- 60 Hz
- Motor Enclosure Design
- TEAO
- Motor Shaft Rotation
- CCWSE
- Voltage
- 120V
- Full Load Amps
- 0.8 A
- Motor Bearings
- SLEEVE
- HP
- 0.016
- No. of Speeds
- 1
Description
PEMS 3.3-inch BROAN replacement motor for HVACR OEM applications, designed for 120V operation with a 0.8 amp rating. Supplied under stock number PEM-100599G, this compact motor fits Broan ventilation and fan systems requiring a 3.3-inch unit and standard residential single-phase power. Ideal for technicians sourcing an exact-form replacement motor for ventilation maintenance and repairs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.