Shop PEMS
See all product information
Create Account
Attic Gable and Roof Vent Fan OEM Replacement Broan-Nutone
- Mfr # PD9316
- Zoro # G323932597
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5 in
Frame
42
Hz
60 Hz
No. of Speeds
1
Nameplate RPM
1,160 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PD9316
- Zoro #
- G323932597
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 42
- Hz
- 60 Hz
- No. of Speeds
- 1
- Nameplate RPM
- 1,160 RPM
- HP
- 0.05
- Voltage
- 120V
- Motor Enclosure Design
- OAO
- Motor Bearings
- SLEEVE
- Motor Shaft Rotation
- CWSE
- Full Load Amps
- 3.4 A
Dimensions
- Body Dia.
- 5 in
Description
PEMS ATTIC GABLE AND ROOF VENT FAN motor (Supplier Stock No PEM-PD9316, Sku 4024A) is an OEM replacement compatible with Broan-NuTone part numbers 97009316, 99-08-0212, 99080129, 99080171, 99080238 and cross-referenced to Fasco 7152-0099, Grainger/Dayton 10J151, McMillan series A0510B* and F051* part numbers, and Power Vent PD9316. Shipping dimensions: 11.00 in L x 10.00 in W x 9.00 in H; weight 6.60 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.