Shop PEMS
See all product information
Create Account
F0510B4086 OEM Replacement Motor 1/30 HP 1050/2 5 in Shaft 115V
- Mfr # P4086
- Zoro # G823931892
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Nameplate RPM
1,050 RPM
Motor Shaft Rotation
CCWSE
Motor Enclosure Design
OAO
Motor Bearings
SLEEVE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P4086
- Zoro #
- G823931892
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- Nameplate RPM
- 1,050 RPM
- Motor Shaft Rotation
- CCWSE
- Motor Enclosure Design
- OAO
- Motor Bearings
- SLEEVE
- HP
- 0.033
- Hz
- 60 Hz
- Full Load Amps
- 1.7 A
- Voltage
- 115V
- Frame
- 42
Dimensions
- Body Dia.
- 5 in
Description
PEMS P4086 OEM replacement motor (Sku 4086A) - 1/30, 1050/2, 5 in, SH, 115 - replaces Fasco 7151-0175, 7151-2142, 7151-3029; McMillan A0510B2105, A0510B2106, A0510B2178; and Universal Electric DA3D180. Shipping dimensions 9.00 x 9.00 x 9.00 in, weight 5.50 lbs; listed for HVACR OEM replacement applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.