K56AD26F50C Replacement Motor for CENTURY 1/0.33 1800/1200 56
- Mfr # MOTOR-010-01
- Zoro # G423931179
product price:Â
$
558.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CCWLE
Voltage
115V
Frame
56
Motor Enclosure Design
TEAO
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOTOR-010-01
- Zoro #
- G423931179
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- CCWLE
- Voltage
- 115V
- Frame
- 56
- Motor Enclosure Design
- TEAO
- Hz
- 60 Hz
- HP
- 1
- Motor Bearings
- Ball
- No. of Speeds
- 2
Dimensions
- Body Dia.
- 6.5 in
Description
PEMS CENTURY 1/0.33, 1800/1200, 56 OEM replacement motor (PEM-MOTOR-010-01) for Motor > HVACR > OEM Replacement applications. PSC electrical type, single phase, single shaft configuration, listed as PEMS K56AD26F50C OEM replacement motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.