Shop PEMS
See all product information
Create Account
Greenheck OEM Replacement Motor 1/25 HP for 1050/1300/1550 RPM Models (3)
- Mfr # 302529M
- Zoro # G523932403
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
HP
0.04
Motor Shaft Rotation
CCWSE
Motor Enclosure Design
OAO
No. of Speeds
3
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 302529M
- Zoro #
- G523932403
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.04
- Motor Shaft Rotation
- CCWSE
- Motor Enclosure Design
- OAO
- No. of Speeds
- 3
- Hz
- 60 Hz
- Motor Bearings
- SLEEVE
- Full Load Amps
- 1.2 A
- Voltage
- 115V
Dimensions
- Body Dia.
- 4.4 in
Description
PEMS MOTOR 1/25 (PEM-302529M) is an OEM replacement for Greenheck with cross-references to FASCO 7163-5376 and MCMILLAN F0412B2690. Compact replacement motor measures 10.00 in L x 8.00 in W x 8.00 in H and weighs 5.50 lbs, suitable for HVACR OEM replacement applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.