50W 230V CWLE Motor OEM Replacement
- Mfr # 580A
- Zoro # G823932820
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Voltage
230V
Motor Shaft Rotation
CWLE
Motor Bearings
Sleeve
No. of Speeds
1
Nameplate RPM
1,500 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 580A
- Zoro #
- G823932820
- UPC #
- -
- Country of Origin
- Unknown
Details
- Voltage
- 230V
- Motor Shaft Rotation
- CWLE
- Motor Bearings
- Sleeve
- No. of Speeds
- 1
- Nameplate RPM
- 1,500 RPM
- Motor Enclosure Design
- TEAO
- Hz
- 60 Hz
Description
PEMS 50 WATT (0.05 kW) 230V shaded pole unit bearing motor, model PEM-580A, single-phase, 1500 RPM with TEAO (totally enclosed air over) cast iron frame and CWSE clockwise shaft end. Mounting uses 2 BOSS / OSE 3 holes, rated 1.0/1.2 A, compact (8 x 7 x 7 in, 5 lb) and cross-referenced to CENTURY UB50CWH, JOHNSTONE S88-322, MARS 00503, PACKARD 65041.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.