Shop PEMS
See all product information
Create Account
OEM Replacement 1/12 1050 5.0 PSC 11 for Broan-NuTone
- Mfr # D1087
- Zoro # G423932367
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5 in
Full Load Amps
1.4 A
Motor Enclosure Design
OAO
Nameplate RPM
1,050 RPM
Motor Bearings
SLEEVE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1087
- Zoro #
- G423932367
- UPC #
- -
- Country of Origin
- Unknown
- Full Load Amps
- 1.4 A
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 1,050 RPM
- Motor Bearings
- SLEEVE
- HP
- 0.083
- No. of Speeds
- 1
- Motor Shaft Rotation
- CCWLE
- Hz
- 60 Hz
- Frame
- 42
- Voltage
- 115V
Dimensions
- Body Dia.
- 5 in
Description
PEMS 1/12 HP OEM replacement motor for Broan-NuTone applications, 1050 RPM, 5.0 in frame, 115V and 1.40A. Open air over (OAO) enclosure with CCWLE rotation, sleeve bearings and automatic overload protection. Supplier stock PEM-D1087. Designed for HVACR motor replacement where these electrical and mechanical specifications match the original unit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.