Greenheck SP/CSP B80 Motor - OEM Replacement
- Mfr # 315039A
- Zoro # G323932726
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Full Load Amps
0.16 A
Motor Enclosure Design
TEAO
Motor Bearings
BALL
Motor Shaft Rotation
CWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 315039A
- Zoro #
- G323932726
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- Full Load Amps
- 0.16 A
- Motor Enclosure Design
- TEAO
- Motor Bearings
- BALL
- Motor Shaft Rotation
- CWSE
- Nameplate RPM
- 900 RPM
- Hz
- 60 Hz
- Voltage
- 115V
Dimensions
- Body Dia.
- 3.3 in
Description
PEMS MOTOR FOR GREENHECK SP/CSP B80 (PEM-315039A) is a 115V single-phase PSC motor rated 900 RPM with a 3.3 in diameter shaft, TEAO (Totally Enclosed Air Over) enclosure, CWSE (clockwise shaft end) rotation, rolled steel construction, extended studs mounting and 0.16 A amperage. OEM replacement for Greenheck 315039A (Greenheck Fan 310157) and cross-referenced to CHIKEE S33G202BB-06F.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.