Shop PEMS
Create Account
OEM Replacement for Broan-NuTone Fans and Vents
- Mfr # 58000A
- Zoro # G023932699
product price:Â
$
59.65
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
- 58000A
- Zoro #
- G023932699
- UPC #
- -
- Country of Origin
- Unknown
Description
PEMS PEM-58000A OEM replacement motor for Broan-NuTone applications, shaded pole design rated 3000 RPM with C-frame/skeleton construction and OAO enclosure. Single-phase 120V unit runs CCWSE (counterclockwise shaft end), 0.8 A, rolled steel frame with extended studs; compact dimensions 6.00 x 6.00 x 3.00 inches and cross-referenced to JAKEL J238-075-756.