Replacement Motor for Broan 360 & 360MG Exhaust Fan - OEM
- Mfr # 97-00-8583
- Zoro # G323933099
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
OAO
Full Load Amps
0.48 A
Voltage
120V
Motor Shaft Rotation
CWLE
Motor Bearings
SLEEVE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 97-00-8583
- Zoro #
- G323933099
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 3.3 in
Details
- Motor Enclosure Design
- OAO
- Full Load Amps
- 0.48 A
- Voltage
- 120V
- Motor Shaft Rotation
- CWLE
- Motor Bearings
- SLEEVE
- Hz
- 60 Hz
- Nameplate RPM
- 1,550 RPM
- No. of Speeds
- 1
- HP
- 0.01
Description
PEMS MOTOR FOR BROAN 360 & 360MG CE is an OEM replacement motor (Sku 33SBVSB-14) that replaces Broan-NuTone 97-00-8583 and is cross-referenced to Fasco 8253211000, Franklin 8253211000/8253211390 and Universal Electric JA2C291; shipping dimensions 12.00 x 10.00 x 10.00 in, weight 12.12 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.