OEM Replacement Motor 1/12 1550 3.3in CX RP
- Mfr # PD1127
- Zoro # G623932709
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
BALL
Hz
60 Hz
No. of Speeds
3
HP
0.083
Body Dia.
3.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PD1127
- Zoro #
- G623932709
- UPC #
- -
- Country of Origin
- Unknown
- Motor Bearings
- BALL
- Hz
- 60 Hz
- No. of Speeds
- 3
- HP
- 0.083
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- OAO
Dimensions
- Body Dia.
- 3.3 in
Description
PEMS PD1127 OEM replacement motor (PEM-PD1127) from PEMS, 1/12-1/20 HP, 1550 RPM, OAO enclosure, dual-voltage 115/230 V with reversible rotation, ball bearings front and rear, 1.1/0.6 A, 5/16-inch shaft diameter and 3.15-inch shaft length, shipping weight 4.40 lbs; cross-reference Packard 49101 for HVACR refrigeration applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.