OEM Replacement Motor 1/50 1550 RPM 4.4 in Shaft Greenheck
- Mfr # 301814M
- Zoro # G823932677
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,550 RPM
Hz
60 Hz
No. of Speeds
1
Full Load Amps
0.8 A
Body Dia.
4.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301814M
- Zoro #
- G823932677
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,550 RPM
- Hz
- 60 Hz
- No. of Speeds
- 1
- Full Load Amps
- 0.8 A
- Motor Shaft Rotation
- CWSE
- HP
- 0.02
- Motor Enclosure Design
- OAO
- Voltage
- 115V
- Motor Bearings
- SLEEVE
Dimensions
- Body Dia.
- 4.4 in
Description
PEMS OEM replacement motor (PEM-301814M) for HVACR applications, single-shaft design, model specs: 1/50, 1550, 4.4 in, SH. Cross-references include Greenheck 301814M and McMillan A0408B2173, D0408B2556, F0408B2509, suitable where those OEM part numbers are specified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.