Greenheck OEM Replacement 115V 0.63A CW Rotation Motor
- Mfr # 303039M
- Zoro # G423932107
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Full Load Amps
0.6 A
Body Dia.
4.4 in
Voltage
115V
Hz
60 Hz
Motor Bearings
SLEEVE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 303039M
- Zoro #
- G423932107
- UPC #
- -
- Country of Origin
- Unknown
- Full Load Amps
- 0.6 A
- Voltage
- 115V
- Hz
- 60 Hz
- Motor Bearings
- SLEEVE
- Nameplate RPM
- 1,100 RPM
- Motor Enclosure Design
- OAO
- HP
- 0.05
- Motor Shaft Rotation
- CWSE
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 4.4 in
Description
PEMS 115V 0.63A CW rotation motor (PEM-303039M, SKU 2782A) serves as an OEM replacement for Greenheck 303039M and McMillan F0408B2782, suitable for HVACR applications; shipping dimensions 13.00 x 13.00 x 14.00 in and weight 6.60 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.