
Reinforced Top-Tab File Folders, 2/5-Cut Tabs, Letter, Brown Kraft, 100PK
Mfr # RK1522/5RE
Zoro # G823333269
product price:Â $60.09
/pk 100, $0.60/eaKey Features
Tab Cut
2/5-Cut
Width
12.06 in
Height
10.31 in
Material
Kraft Paper
Tab Type
Top Tab
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RK1522/5RE
Zoro #
G823333269
UPC #
78787020214
Country of Origin
United States
Dimensions
Width
12.06 in
Height
10.31 in
Size
Letter
Details
Item
File Folder
Tab Cut
2/5-Cut
Material
Kraft Paper
Tab Type
Top Tab
Color
Brown
Tab Color
Brown
Description
These Pendaflex Reinforced Top-Tab File Folders have top reinforcement for added durability. They are durable and smooth. Unbleached stock for strength and rigidity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.