SureHook Letter Recycled Hanging Folder - 3 1/2in Folder Capacity - 8 1/2in x 11in - 3 1/2in, 4PK

  • Mfr # 9213

  • Zoro # G923364170


product price:  $45.75
/pk 4, $11.44/ea

Key Features

Green Environmental Attribute
Sustainable Forestry Initiative Certified
Folder Capacity
3-1/2 in
Thickness
11 pt
Sheet Size
8-1/2 in x 11 in
Features
Reinforced, Laminated, Acid-free, Built-in Tension Spring, Reinforced Top, Expandable Gusset
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9213
Zoro #
G923364170
UPC #
78787092136
Country of Origin
Mexico

Dimensions

Thickness
11 pt
Sheet Size
8-1/2 in x 11 in
Expanded Width
3-1/2 in

Details

Color
Red, Yellow, Blue, Standard Green
Item
Hanging Pocket
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Folder Capacity
3-1/2 in
Features
Reinforced, Laminated, Acid-free, Built-in Tension Spring, Reinforced Top, Expandable Gusset

Description

SureHook Letter Recycled Hanging Folder - 3 1/2in Folder Capacity - 8 1/2in x 11in - 3 1/2in Expansion - 11 pt. - Poly - Blue, Red, Yellow, Standard Green - Reinforced, Laminated, Acid-free, Built-in Tension Spring, Reinforced Top, Expandable Gusset - 10% Recycled - 4 / Pack, 4PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.