Shop PENTAIR STA-RITE

Self-Priming Centrifugal Pump

  • Mfr # DS3HG3-01

  • Zoro # G123924617


product price:  $1,826.99
/ea
Free Shipping & Returns

Key Features

Suction Lift - Maximum
25 ft
Full Load Current
6.8/3.4 A
Drive Coupling Type
No Coupling
Discharge Position
Center
Feet of Head (Maximum)
133 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS3HG3-01
Zoro #
G123924617
UPC #
022315168084
Country of Origin
United States

Dimensions

Inlet Diameter
2 in
Discharge Diameter
2 in

Details

Item
Centrifugal Pump
Suction Lift - Maximum
25 ft
Full Load Current
6.8/3.4 A
Drive Coupling Type
No Coupling
Discharge Position
Center
Feet of Head (Maximum)
133 ft
Impeller Design
Vortex
Pump Design
End Suction
Number of Stages
1
Chemical Compatibility
Water
Inlet Orientation
Side
Nameplate Voltage
208-230/460V AC
Thermal Overload Protection
Yes
Pump Housing Material
Cast Iron
Best Efficiency Head
103 ft
Case Pressure - Maximum
50 psi
Volute Material
Cast Iron
Shaft Material
300 Stainless Steel
Duty Cycle
Continuous
Motor Enclosure
Totally Enclosed Fan Cooled
Mounting Orientation
Horizontal
Hazardous Location Class
Not Rated
Pumping Application
Irrigation
Shaft Seal Material
Buna-N/Carbon/Ceramic
Horsepower
2 hp
Flow Rate (Maximum)
75 gpm
Impeller Material
Noryl
Standards
CSA Certified, UL778
Media Temperature - Maximum
120 Degrees F
Priming
Self-Priming
Shut Off Pressure - Maximum
100 psi
Shaft Seal Type
Mechanical
Discharge Orientation
Top
Best Efficiency Flow
40 gpm
Motor Design
Capacitor-Start/Run
Inlet Position
Center
Media Temperature - Minimum
32 Degrees F
Flow Rate @ 50 ft of Head (Maximum)
75 gpm
Phase
Three
Frequency
60 Hz

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) Not Applicable, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) Not Applicable, Flow Rate @ 50 ft of Head (Maximum) 75 gpm, Priming Self-Priming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.