Shop PENTAIR STA-RITE

Self-Priming Centrifugal Pump

  • Mfr # DS2HE3-191P

  • Zoro # G923924138


product price: 
$
1,479.99
/ea
Free Shipping & Returns

Key Features

Pumping Application
Irrigation
Feet of Head (Maximum)
120 ft
Discharge Position
Center
Chemical Compatibility
Water
Full Load Current
3.6/1.8 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS2HE3-191P
Zoro #
G923924138
UPC #
022315110007
Country of Origin
United States

Dimensions

Discharge Diameter
1 1/2 in
Inlet Diameter
2 in

Details

Item
Centrifugal Pump
Pumping Application
Irrigation
Feet of Head (Maximum)
120 ft
Discharge Position
Center
Chemical Compatibility
Water
Full Load Current
3.6/1.8 A
Nameplate Voltage
208-230/460V AC
Pump Design
End Suction
Flow Rate (Maximum)
55 gpm
Media Temperature - Minimum
32 Degrees F
Inlet Position
Center
Flow Rate @ 40 ft of Head (Maximum)
52 gpm
Inlet Orientation
Side
Flow Rate @ 30 ft of Head (Maximum)
55 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Shaft Seal Type
Mechanical
Impeller Design
Vortex
Hazardous Location Class
Not Rated
Shaft Seal Material
Buna-N, Carbon/Ceramic
Shaft Material
300 Stainless Steel
Shut Off Pressure - Maximum
100 psi
Number of Stages
1
Thermal Overload Protection
Yes
Horsepower
1 hp
Mounting Orientation
Horizontal
Media Temperature - Maximum
120 Degrees F
Priming
Self-Priming
Pump Housing Material
Cast Iron
Suction Lift - Maximum
25 ft
Volute Material
Cast Iron
Phase
Three
Standards
CSA Certified, UL778
Best Efficiency Flow
40 gpm
Impeller Material
Noryl
Discharge Orientation
Top
Drive Coupling Type
No Coupling
Frequency
60 Hz
Case Pressure - Maximum
40 psi
Best Efficiency Head
70 ft
Motor Design
Capacitor-Start/Run
Flow Rate @ 50 ft of Head (Maximum)
48 gpm
Duty Cycle
Continuous

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 1 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 52 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) 55 gpm, Flow Rate @ 50 ft of Head (Maximum) 48 gpm, Priming Self-Priming, Cord Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.