Shop PENTAIR STA-RITE

Self-Priming Centrifugal Pump

  • Mfr # DS2HG3-102

  • Zoro # G023924175


product price: 
$
2,072.99
/ea
Free Shipping & Returns

Key Features

Pumping Application
Irrigation
Motor Design
Capacitor-Start/Run
Best Efficiency Head
90 ft
Flow Rate @ 50 ft of Head (Maximum)
67 gpm
Shaft Seal Type
Mechanical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS2HG3-102
Zoro #
G023924175
UPC #
022315110076
Country of Origin
United States

Dimensions

Inlet Diameter
2 in
Discharge Diameter
2 in

Details

Item
Centrifugal Pump
Pumping Application
Irrigation
Motor Design
Capacitor-Start/Run
Best Efficiency Head
90 ft
Flow Rate @ 50 ft of Head (Maximum)
67 gpm
Shaft Seal Type
Mechanical
Suction Lift - Maximum
25 ft
Media Temperature - Maximum
120 Degrees F
Drive Coupling Type
No Coupling
Discharge Orientation
Top
Discharge Position
Center
Phase
Three
Full Load Current
6.8/3.4 A
Flow Rate @ 30 ft of Head (Maximum)
75 gpm
Impeller Design
Vortex
Standards
CSA Certified, UL778
Pump Housing Material
Cast Iron
Inlet Orientation
Side
Impeller Material
Noryl
Inlet Position
Center
Number of Stages
1
Priming
Self-Priming
Duty Cycle
Continuous
Horsepower
2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Shut Off Pressure - Maximum
100 psi
Flow Rate @ 40 ft of Head (Maximum)
72 gpm
Hazardous Location Class
Not Rated
Frequency
60 Hz
Pump Design
End Suction
Shaft Material
300 Stainless Steel
Media Temperature - Minimum
32 Degrees F
Best Efficiency Flow
45 gpm
Chemical Compatibility
Water
Volute Material
Cast Iron
Flow Rate (Maximum)
75 gpm
Shaft Seal Material
Buna-N, Carbon/Ceramic
Thermal Overload Protection
Yes
Feet of Head (Maximum)
138 ft
Mounting Orientation
Horizontal
Nameplate Voltage
208-230/460V AC
Case Pressure - Maximum
50 psi

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 72 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) 75 gpm, Flow Rate @ 50 ft of Head (Maximum) 67 gpm, Priming Self-Priming, Cord Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.