
EnerGel Deluxe Gel Pen, Stick, Medium 0.7 mm, Blue Ink, Silver/Blue Barrel, 12PK
Mfr # BL57C
Zoro # G323333110
product price:Â $44.55
/pk 12, $3.71/eaKey Features
Barrel Color
Silver/Blue
Tip Style
Conical
Features
Pocket Clip
Point Size
0.7 mm
Pen Type
Gel Pen
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BL57C
Zoro #
G323333110
UPC #
72512197653
Country of Origin
Japan
Dimensions
Point Size
0.7 mm
Details
Barrel Color
Silver/Blue
Tip Style
Conical
Features
Pocket Clip
Pen Type
Gel Pen
Cap Color
Silver/Blue
Pen Style
Stick
Ink Color
Blue
Grip
Latex-Free Rubber
Refillable
Yes
Marking Tool Color Family
Blue
Description
Enhance your journaling and creative endeavors or simply elevate your next note-taking session with EnerGel Deluxe Liquid Gel Pens. Sleek barrel design with silver accents is as stylish as it is professional, and its high-performance ink technology combines the best qualities of liquid and gel inks for a super-smooth writing experience. Its quick-dry qualities make it ideal for left handers, too: No Smears, No Smudges, No Globs. Latex-free, cushioned grip delivers extra comfort with greater control. Acid-free formula will not affect pH level of paper. Refillable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.