
EnerGel RTX Deluxe Gel Pen, Retractable, Fine 0.5 mm, Black Ink, Black/Blue Barrel, 12PK
Mfr # BLN75A
Zoro # G723332973
product price:Â $45.79
/pk 12, $3.82/eaKey Features
Features
Pocket Clip
Pen Style
Retractable
Marking Tool Color Family
Blue
Point Size
0.5 mm
Grip
Latex-Free Comfort
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BLN75A
Zoro #
G723332973
UPC #
72512231890
Country of Origin
Japan
Dimensions
Point Size
0.5 mm
Details
Features
Pocket Clip
Pen Style
Retractable
Marking Tool Color Family
Blue
Grip
Latex-Free Comfort
Ink Color
Blue
Tip Style
Conical
Pen Type
Gel Pen
Barrel Color
Black/Blue
Refillable
Yes
Description
Enhance your journaling and creative endeavors or simply elevate your next note-taking session with EnerGel RTX Deluxe Retractable Liquid Gel Pens. Sleek barrel design with silver accents is as stylish as it is professional, and its high-performance ink technology combines the best qualities of liquid and gel ink for a super-smooth writing experience. Its quick-dry qualities make it ideal for left handers, too-No Smears, No Smudges, No Globs. Latex-free, cushioned grip delivers extra comfort with greater control. Acid-free formula will not affect pH level of paper. Refillable with any EnerGel ink refill.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.