EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Assorted Ink and Barrel Colors, 12PK

  • Mfr # BL77BP12M

  • Zoro # G423333751


product price:  $47.09
/pk 12, $3.92/ea

Key Features

Pen Type
Gel Pen
Ink Color
Black, Blue, Brown, Green, Lime Green, Navy, Orange, Pink, Red, Sky Blue, Turquoise, Violet
Barrel Color
Black/Gray, Blue/Gray, Brown/Gray, Green/Gray, Navy/Gray, Orange/Gray, Pink/Gray, Red/Gray, Sky Blue/Gray, Turquoise/Gray, Violet/Gray
Refillable
Yes
Point Size
0.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL77BP12M
Zoro #
G423333751
UPC #
72512266465
Country of Origin
Japan

Dimensions

Point Size
0.7 mm

Details

Pen Type
Gel Pen
Ink Color
Black, Blue, Brown, Green, Lime Green, Navy, Orange, Pink, Red, Sky Blue, Turquoise, Violet
Barrel Color
Black/Gray, Blue/Gray, Brown/Gray, Green/Gray, Navy/Gray, Orange/Gray, Pink/Gray, Red/Gray, Sky Blue/Gray, Turquoise/Gray, Violet/Gray
Refillable
Yes
Pen Style
Retractable
Tip Style
Conical
Grip
Latex-Free Rubber
Features
Pocket Clip
Marking Tool Color Family
Multicolor

Description

Make your everyday writing tasks more enjoyable with Pentel EnerGel RTX Retractable Liquid Gel Pens. High performance ink technology combines the best qualities of liquid and gel inks for a super-smooth writing experience, and its quick-dry qualities make it ideal for left handers-No Smears, No Smudges, No Globs. Its sleek, stylish barrel with stainless steel accents provides a distinctive, professional appearance, while its cushioned, latex-free grip delivers extra comfort and greater control. Refillable with any EnerGel ink refill.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.