
EnerGel RTX Liquid Gel Pen, Retractable. Medium 0.7 mm, Black Ink, Black/Gray Barrel, 3PK
Mfr # BL77BP3A
Zoro # G923333534
product price:Â $11.45
/pk 3, $3.82/eaKey Features
Features
Pocket Clip
Tip Style
Conical
Pen Style
Retractable
Barrel Color
Black/Gray
Refillable
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BL77BP3A
Zoro #
G923333534
UPC #
72512224717
Country of Origin
Japan
Dimensions
Point Size
0.7 mm
Details
Features
Pocket Clip
Tip Style
Conical
Pen Style
Retractable
Barrel Color
Black/Gray
Refillable
Yes
Pen Type
Gel Pen
Ink Color
Black
Grip
Latex-Free Comfort
Marking Tool Color Family
Black
Description
Make your everyday writing tasks more enjoyable with Pentel EnerGel RTX Retractable Liquid Gel Pens. High performance ink technology combines the best qualities of liquid and gel inks for a super-smooth writing experience, and its quick-dry qualities make it ideal for left handers-No Smears, No Smudges, No Globs. Its sleek, stylish barrel with stainless steel accents provides a distinctive, professional appearance, while its cushioned, latex-free grip delivers extra comfort and greater control. Refillable with any EnerGel ink refill.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.