Shop PERFORMANCE TOOL
See all product information
Create Account
1000 lb. Engine Stand, Swivel Casters, Rotating Head, Steel Construction
- Mfr # W41025
- Zoro # G223311249
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Capacity (Lb.)
1000 lbs
Height (In.)
33.4375 in
Width (In.)
30.625 in
Depth
30.625 in
Caster/Wheel Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W41025
- Zoro #
- G223311249
- UPC #
- 39564124259
- Country of Origin
- China
- Item
- Engine Stand
- Capacity (Lb.)
- 1000 lbs
- Caster/Wheel Material
- Steel
- Color
- Yellow
- Material
- Steel
Dimensions
- Height (In.)
- 33.4375 in
- Width (In.)
- 30.625 in
- Depth
- 30.625 in
Description
This Performance Tool W41025 1000 lb. Engine Stand is your solution for supporting engines while you work. Featuring heavy-duty swivel casters for maximum maneuverability. The fully adjustable mounting head assembly accommodates a wide range of engine blocks. The head assembly rotates 360 degrees and secures in 6 locking positions. Crafted from rugged heavy gauge tubular steel, this engine stand is designed for exceptional durability and stability. Ensure your engine blocks remain safely in place during servicing with this 1000 lb. engine stand.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.