3/4 Ton Engine Hoist Leveler, Drop Forged Steel, Adjustable Chain
- Mfr # W41030
- Zoro # G023311210
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Capacity (Lb.)
1500 lbs
Height (In.)
18.4 in
Width (In.)
7.2 in
Adjustable Boom
Yes
Caster/Wheel Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W41030
- Zoro #
- G023311210
- UPC #
- 39564124303
- Country of Origin
- China
Dimensions
- Height (In.)
- 18.4 in
- Width (In.)
- 7.2 in
- Depth
- 2.6 in
Details
- Item
- Engine Hoist Leveler
- Capacity (Lb.)
- 1500 lbs
- Adjustable Boom
- Yes
- Caster/Wheel Material
- Steel
- Color
- Yellow
- Mount Type
- Hook
- Material
- Drop forged steel
Description
This Performance Tool 3/4 Ton Engine Hoist Leveler helps you add control to your engine hoist. Constructed with drop forged steel, this leveler is designed with durability and strength in mind. Featuring a heat-treated chain and hooks for strength and longevity, with a lifting capacity of up to 1,500 lbs. Adjust the angle and balance of your engine with the threaded rod and three position chain mount holes that allow for precise adjustments to fit your needs. Achieve added lifting control and peace of mind with this Performance Tool 3/4 Ton Engine Hoist Leveler.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.