Shop PERFORMANCE TOOL
See all product information
Create Account
1250 lb. Engine Stand, 4 Wheel Dolly, Rotating Head, Engine Dolly
- Mfr # W41031
- Zoro # G823310611
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Capacity (Lb.)
1250 lbs
Height (In.)
34.5 in
Width (In.)
35 in
Color
Yellow
Caster/Wheel Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W41031
- Zoro #
- G823310611
- UPC #
- 39564124310
- Country of Origin
- China
- Item
- Engine Stand
- Capacity (Lb.)
- 1250 lbs
- Color
- Yellow
- Caster/Wheel Material
- Steel
- Material
- Steel
Dimensions
- Height (In.)
- 34.5 in
- Width (In.)
- 35 in
- Depth
- 33.5 in
Description
Support and repair a range of engines with this Performance Tool W41031 1250 Lbs. Capacity Engine Stand w/ Tray. This engine stand can accommodate most foreign and domestic engine blocks. The 360-degree rotating mount assembly allows for easy access to every angle of your engine block in seconds. This stand features four sturdy wheels for added support, and two of the casters rotate for increased control. Adjust the mounting head to fit different engines - it is designed to securely hold a range of engine types and sizes. Made of heavy-gauge tubular steel, this engine stand is built to last and can withstand even the most demanding repair jobs. Store parts and tools on the included metal parts tray. Choose the Performance Tool W41031 Engine Stand to aid repairs and make it easy to move your engine around the garage.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.