Shop PERFORMANCE TOOL
See all product information
Create Account
1200LM Clamp Light, Rechargeable Li-Ion, Magnetic Base, Heavy Duty
- Mfr # W2246
- Zoro # G223310617
product price:Â
$
33.99
/ea
Key Features
Voltage
3.7V
Series
Firepoint X
Recommended Location
Indoor
Material of Construction
Acrylonitrile Butadiene Styrene (ABS)
Battery Type
18650 Li-ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2246
- Zoro #
- G223310617
- UPC #
- 39564156274
- Country of Origin
- China
Details
- Item
- LED Clamp Light
- Voltage
- 3.7V
- Series
- Firepoint X
- Recommended Location
- Indoor
- Material of Construction
- Acrylonitrile Butadiene Styrene (ABS)
- Battery Type
- 18650 Li-ion
- Color
- Black,Green
- Battery Included
- Yes
- Power Source - Job Site Lighting
- Rechargeable Battery
- No. of Batteries
- 1
- Light Source
- LED
Description
The Performance Tool W2246 Rechargeable 1200 Lumen LED Clamp Light provides powerful illumination and flexible mounting for garages, workshops, and job sites. Featuring professional grade OSRAM 2835 SMD LEDs, it produces 1200 lumens on high for one hour or 400 lumens on low for up to three hours, with beam distances of 128 feet and 79 feet. Light recharges easily with the included 6 foot USB C cord. The heavy duty ABS and TPR housing withstands demanding environments, while the strong metal clamp with rubber grip and integrated magnetic base allow secure positioning on benches, shelves, vehicle hoods, or other work surfaces. Perfect for mechanics, welders, contractors, DIY users, or anyone needing bright portable lighting indoors or outdoors. Specifications: High Output: 1200 lumens, 1 hour runtime, 128 ft. (39 m) beam distance. Low Output: 400 lumens, 3 hour runtime, 79 ft. (24 m) beam distance.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.