15 in. X-Wide Folding Step Stool, Slip Resistant, 300 lb. Capacity
- Mfr # W85041
- Zoro # G123310762
product price:Â
$
23.79
/ea
Key Features
Color
Black
Load Capacity
300 lbs
Material
Polystyrene
Number of Steps
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W85041
- Zoro #
- G123310762
- UPC #
- 39564121517
- Country of Origin
- China
Details
- Item
- Step Stool
- Color
- Black
- Load Capacity
- 300 lbs
- Material
- Polystyrene
- Number of Steps
- 1
Description
The Performance Tool Extra-Wide 15-Inch Platform is the perfect solution for all your household and work-related needs. With enhanced stability and safety, this platform offers a slip-resistant rubber tread and foot pads for non-skid performance, even on wet or slippery surfaces. Made with heavy-duty polystyrene, it is impact-resistant and easy to clean, ensuring a long service life. The compact design easily folds up, saving space and making it ideal for apartments, garages, or small homes. With a super strong load capacity of up to 300 lbs (136 kg), evenly distributed, you can trust this platform for all your heavy-duty needs. Don't compromise on safety and stability, choose the Performance Tool Extra-Wide 15-Inch Platform today!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.