Shop PERFORMANCE TOOL
See all product information
Create Account
3/8 in. Butterfly Impact Wrench, 20-75ft/lbs, 11000 RPM, Compact
- Mfr # M562DB
- Zoro # G623310569
product price:Â
$
79.99
/ea
Key Features
Square Drive Size
3/8 in
Air Inlet
1/4 in
Case Included
No
Min. Hose Size
3/8 in
Drive End Type
Sqaure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M562DB
- Zoro #
- G623310569
- UPC #
- 39564505621
- Country of Origin
- China
Dimensions
- Square Drive Size
- 3/8 in
- Min. Hose Size
- 3/8 in
Details
- Item
- Air Impact Wrench
- Air Inlet
- 1/4 in
- Case Included
- No
- Drive End Type
- Sqaure
- Working Torque
- 20-75 ft-lbs
- Power Source
- Air
- Air Pressure (PSI)
- 90 psi
- Variable Speed
- Yes
- Max RPM
- 11000
- Color
- Black
- Side Handle
- No
- Average CFM
- 3
- Max. Torque
- 75 ft-lbs
Description
The Performance Tool M562DB 3/8-Inch drive Butterfly Impact Wrench with butterfly throttle for instantly changing directions, built-in 9 setting regulator, and 20 - 75 ft/lbs of working torque. Air inlet swivels 360 Degrees, ideal for engine and assembly work in tight spaces.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.