Shop PERFORMANCE TOOL
See all product information
Create Account
1/2 in. Impact Wrench, 230ft/lbs Torque, Aluminum Housing, Automotive
- Mfr # M558DB
- Zoro # G923311273
product price:Â
$
83.99
/ea
Key Features
Max RPM
7500
Min. Hose Size
3/8 in
Variable Speed
Yes
Working Torque
50-20 ft-lbs
Average CFM
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M558DB
- Zoro #
- G923311273
- UPC #
- 39564505584
- Country of Origin
- China
- Max RPM
- 7500
- Variable Speed
- Yes
- Working Torque
- 50-20 ft-lbs
- Average CFM
- 4
- Max. Torque
- 230 ft-lbs
- Side Handle
- No
- Air Inlet
- 1/4 in
- Power Source
- Air
- Item
- Air Impact Wrench
- Color
- Black
- Air Pressure (PSI)
- 90 psi
- Drive End Type
- Sqaure
- Case Included
- No
- Material
- Aluminum
Dimensions
- Min. Hose Size
- 3/8 in
- Square Drive Size
- 1/2 in
Description
The Performance Tool M558DB 1/2-Inch Drive Impact Wrench delivers powerful performance with 230 ft/lbs of torque. Its rocking dog clutch ensures efficient operation, while the push-button direction change allows for quick adjustments. Equipped with a built-in air regulator, it offers precise speed control. The impact wrench features a lightweight and durable cast aluminum housing with a comfortable soft-touch finish for improved comfort and control. Ideal for automotive tasks such as tire changes and shock/spring work, it's the most economical choice for your 1/2-Inch drive impact wrench needs. Specifications include a drive size of 1/2-Inch, average CFM of 4.5, free speed RPM of 7500, air inlet of 1/4-Inch NPT, max torque of 230 ft/lbs, working torque of 50-220 ft/lbs, standard bolt size of 9/16-Inch, and a weight of 4.4lbs.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.