Shop PERFORMANCE TOOL
See all product information
Create Account
1/2 in. Dr. Stubby Air Impact Wrench, Twin Hammer, 760 ft lbs Torque
- Mfr # M632
- Zoro # G623310484
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Square Drive Size
1/2 in
Air Inlet
1/4 in
Max BPM
1300
Power Source
Air
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M632
- Zoro #
- G623310484
- UPC #
- 39564013614
- Country of Origin
- China
- Item
- Air Impact Wrench
- Air Inlet
- 1/4 in
- Max BPM
- 1300
- Power Source
- Air
- Color
- Black
- Drive End Type
- Sqaure
- Air Pressure (PSI)
- 90 psi
- Max. Torque
- 767 ft-lbs
- Working Torque
- 580 ft-lbs
- Side Handle
- No
- Max RPM
- 12000
- Average CFM
- 7
- Case Included
- No
Dimensions
- Square Drive Size
- 1/2 in
- Width
- 2.25 in
- Height
- 7 in
- Depth
- 3.875 in
- Min. Hose Size
- 3/8 in
Description
The Performance Tool presents its super stubby design impact wrench, measuring only 3-7/8-Inch in length and weighing 3.25 lbs., making it perfect for use in tight spaces and hard-to-reach areas. Featuring a powerful twin hammer clutch, this impact wrench delivers over 760 ft pounds of nut busting torque in reverse, making it ideal for removing even the most stubborn bolts. With three forward and three reverse settings, this wrench allows you to customize the amount of force you need for any application. Designed with a balanced motor to reduce vibration and increase comfort during extended use, this wrench comes complete with a durable case for easy storage and transportation, making it perfect for commercial truck mechanics and other professionals.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.