Shop PERFORMANCE TOOL
See all product information
Create Account
3/8 in. Dr. Torque Wrench, 30-250 in. lb. Click Type, Storage Case
- Mfr # M197
- Zoro # G823311120
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8 in
Torque Measurement Type
Click
Overall Length
12.25 in
Width
1.44 in
Color
Black, Red, Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M197
- Zoro #
- G823311120
- UPC #
- 39564501975
- Country of Origin
- Taiwan, Province of China
- Item
- Torque Wrench
- Torque Measurement Type
- Click
- Color
- Black, Red, Silver
- Tooth Count
- 41
- Case Included
- Yes
- Accuracy
- ±4%
- Min Torque
- 30 in/lb
- Material
- Steel
- Max Torque
- 250 in/lb
- Head Style
- Pear Head
- Grade
- Professional
Dimensions
- Drive Size
- 3/8 in
- Overall Length
- 12.25 in
- Width
- 1.44 in
- Handle Length (in)
- 10.4 in
- Depth
- 1.33 in
Description
Introducing the Performance Tool M197, the ultimate 3/8" drive torque wrench for professionals and enthusiasts. Its dual scale measurement system, in both inch-pounds(up to 250 in/lbs) and Newton meters, provides unparalleled versatility. The audible click mechanism signals the precise torque setting, ensuring accurate tightening. Whether it's automotive maintenance, precision assembly, or industrial applications, the M197 delivers exceptional performance. Featuring a patented torque adjusting lock/unlock collar, the M197 offers torque adjustments. Its durable internal mechanism, crafted from high-grade spring steel, guarantees long-term reliability. The precision 41-tooth ratchet head grant optimal torque control, while the heavy-duty storage case provides convenient protection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.