Shop PERFORMANCE TOOL
See all product information
Assorted 2 in. L Impact Driver Bit Set S2 Tool Steel 13 pc
Mfr # W9179
Zoro # G3890228
product price: $20.55
/eaKey Features
SAE or Metric
SAE
Finish
Black Phosphate
Single End/Double End
Single
Includes
(5) Magnetic nut setter bits: 1/4, 5/16, 3/8, 7/16, 1/2 in; (6) 2 in. Power Bits: Phillips #1, #2. Star T15, T30. Square S1, S2; Quick change bit holder; 3/8 in. Drive socket adaptor; Clear view storage case
Handle Color
Blue, Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
W9179
Zoro #
G3890228
UPC #
39564046193
Country of Origin
China
Details
SAE or Metric
SAE
Finish
Black Phosphate
Single End/Double End
Single
Includes
(5) Magnetic nut setter bits: 1/4, 5/16, 3/8, 7/16, 1/2 in; (6) 2 in. Power Bits: Phillips #1, #2. Star T15, T30. Square S1, S2; Quick change bit holder; 3/8 in. Drive socket adaptor; Clear view storage case
Handle Color
Blue, Yellow
Number of Pieces
13
Description
Performance Tool Project Pro 13-piece impact driver bit sets are perfect accessories to any tool arsenal. They are designed from impact-grade S2 steel with black phosphate finishes and are color-coded for easy identification. Each set includes a quick-change bit holder and clear view storage case.
- • Impact grade S2 steel with black phosphate finish
- • Color coded bits for easy identification
- • Includes quick change bit holder and 3/8 in. drive socket adapter
- • Clear view storage case
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.