
G2 Premium Gel Pen, Retractable, Ultra-Fine, 0.38 mm, Assorted Ink/Barrel Colors, 4PK
Mfr # 31276
Zoro # G323333752
product price:Â $10.45
/pk 4, $2.61/eaKey Features
Pen Type
Gel Pen
Tip Style
Conical
Point Size
0.38 mm
Barrel Color
Clear/Black, Clear/Blue, Clear/Green, Clear/Red
Refillable
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
31276
Zoro #
G323333752
UPC #
72838312761
Country of Origin
Japan
Dimensions
Point Size
0.38 mm
Details
Pen Type
Gel Pen
Tip Style
Conical
Barrel Color
Clear/Black, Clear/Blue, Clear/Green, Clear/Red
Refillable
Yes
Marking Tool Color Family
Multicolor
Features
Pocket Clip
Ink Color
Black, Blue, Green, Red
Grip
Contoured Rubber
Pen Style
Retractable
Description
Choose G2-one of world's longest-lasting and one of America's top-selling gel pens. Premium pen features vibrant, quick-drying gel ink to deliver a super-smooth, high-performance writing experience. Translucent barrel allows you to keep an eye on your ink supply, while a contoured, cushioned-rubber grip provides enhanced writing comfort and greater control. G2 Premium Retractable Gel Ink Pens are great for everyone, especially those who write for a living. Refillable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.